Beli Kill Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Daytona Kill Switch (Square Type) (Aksesoris Elektrik Motor)atribut:
- Length: (Harness) 700mm
- Fenix SenterDeskripsi:FenixC6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
- REDRAGON Gaming Mouse RGB StormDeskripsi:- Years-Tested Ultralight -85g, the lightest mouse of Redragon with over the years using preference testing that fits perfectly for any hands and any tasks. A single click or swipe, totally in your control.- Aesthetics of Hive - The cutout honeycomb shell covered with comfy frosted finish gets you the ambidextrous buff, offers unlimited possibilities and infinite potential to maximize your aim.-No-Drag Weave Cable - Not only the material and design of the mouse itself, but also the cable is made of the lightest material to kill the weight and the friction as much as possible.-7 Programmable Buttons - All buttons are availble for redefinition and assignment of complex macro keybindings, easy to deal with any impossible mission.Ultra Lightweight DesignAt 85g, more friendly to low-DPI arm genre gamer. Allows wider movement, smoother swipes, faster react speed in game.5 Customizable DPI LevelsWith advanced gaming driver, 5 on-board DPI levels are all editable to +/- 100 between 100-12400. Easy to set and swift among your DPI settings for different cases.Hive Designed & Ergonomic ShapeStylish cutout honeycomb shell design with a comfortable grip frame, greatly reducing the fatigue caused by prolonged use.atribut:
- DPI: MAX 12400; 5 DPI adjustable (500/1000/2000/3000/6200)
- IPS: 220
- Acceleration (G): 30
- Polling Rate (Hz): 125/250/500/1000
- Alinco Handy Talky (HT)Deskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- ATEN Metered & SwitchedDeskripsi:ConnectionsDetachable front panel fits 19” racks with different depthsBuilt-in 10/100 Mbit Ethernet InterfaceSupports TCP/IP, UDP, HTTP, HTTPS, SSL, DHCP, SMTP, ARP, NTP, DNS, Auto Sense, Ping, SNMP V1, V2, and V3, Telnet2-level account/password security, IP/MAC filter, 128 bit SSL, RADIUSBrowser access via IE, Firefox, Chrome, Safari, and moreEasy integration with ATEN Control System and Control4 librariesSupports RS-232 port and power outlet control (on/off) by outlet groupMetering1% Metering Accuracy to supports bank-level power meteringEnvironment Monitoring to supports external temperature or temperature and humidity sensors for rack temperature and humidity monitoringOutlet Switch ControlRemote and local power outlet control (On/Off, Power Cycle) by individual outlets and outlet groupsMultiple Power Control Methods to Wake on LAN, System After AC Back, Kill the PowerPower-On Sequencing to users can set the power-on sequence and delay time for each outlet to allow equipment to be powered on in the correct order to enhance equipment safetyProactive Overload Protection (POP) to automatically powers off the last outlet that caused the current overload to protect high-end ProAV equipment and serverseco DC Energy Management Software*Automatic discovery of all ATEN PDUs within the same intranetRemote real-time power measurement and monitoring of PDUsReal-time environment monitoring via sensorsPlotting and monitoring of all ATEN PDU devicesExceed threshold alerts through real-time monitoring, SMTP, and System logsPower analysis reports* eco DC is designed to work with NRGence™ eco PDUs and is bundled with all PE Series models.Features available only on firmware-upgraded models with -ATB part numberSupports SMTPS, IPv6, Modbus (Over TCP/IP), Auto Ping, TLS1.2, SSHSupports IEEE 802.1XAuthentication: LDAP, TACACS+UI to heartbeat,schedule control, mail control, and setting ruleatribut:
- Dimensions (cm): 43.24x26.72x4.4
- Dimensions (inch): 17.02x10.52x1.73
- Humidity (%): 0 to 80 RH (non-condensing)
- Input Connection: IEC 60320 C20
- Input Frequency (Hz): 50 to 60
- Maximum Input Current (A): 16
- Operating Temperature (°C): 0 to 40
- Output Nominal Voltage (VAC): 100 to 240
- Storage Temperature (°C): -20 to 60
- Type: 16A 8 Outlet 1U
- Kenwood RadioDeskripsi:It’s true that analogue radios are still playing a role in mobile communications today. But the future is unquestionably digital, and the new NEXEDGE® NX-740H/840H demonstrates why, offering increased effective coverage area, low noise for superior clarity, and inherently secure voice communications. As you would expect from KENWOOD, intuitive operation, high-powered performance, and round-the-clock reliability come as standard. But there’s more. This mobile radio has a dual personality: it operates in both analog FM and NXDN® digital modes, enabling smooth migration from legacy systems.atribut:
- Frequency Range (MHz): 400-470
- Number of Zones: 2
- Max. Channels per Zone: 16
- Channel Spacing (kHz): 12.5
- Analog Digital (kHz): 6.25
- Antenna Impedance (ohm): 50
- Channel Capacity: Max. 32
- Dimensions (mm): 160x43x122.6
- Frequency Stability (ppm): ±1.0
- Operating Temperature Range (°C): -30 to +60
- Operating Voltage (V): 13.6 DC ±15%
- Receiver Intermodulation Distortion (dB): 65 (Analogue 12.5 kHz)
- Receiver Selectivity (dB): 65 (Analogue 12.5 kHz)
- Receiver Sensitivity (μV): 0.28 ( Digital 6.25 kHz, Analog 12 dB SINAD)
- Receiver Spurious Response (dB): 75 (Analogue 12.5 kHz)
- Transmitter Audio Distortion (dB): Less Than 5%
- Transmitter FM Hum & Noise (dB): 40 (Analogue)
- Transmitter Modulation: 11K0F3E, 4K00F1E, 4K00F1D, 4K00F7W, 4K00F2D
- Transmitter RF Output Power (W): 5-45
- Transmitter Spurious Response (dB): 70
- Astral Viron Salt ChlorinatorDeskripsi:VironSalt Chlorinator-Energy efficient switch mode power supply-Robust reliable construction-Intelligent self cleaning for long life-Touch pad and time clock controlIt is said that all life evolved from the sea and that salt water makes up 70% of our bodies, so it’s little wonder we find salt pools the most natural medium to swim inA NEW BENCHMARKAstralPool’s new Viron Salt Chlorinator brings a new benchmark in efficiency, control, convenience and reliability. To be accurate, salt or minerals don’t sanitise the pool, chlorine does. Salt or minerals, when dissolved into your pool water are converted by the Viron Salt Chlorinator into chlorine which sanitises your pool. The salts or minerals, in roughly the same solution as a tear drop, pass through the electrolytic plates in the Viron chlorinator cell to form chlorine which kills all the contaminants within the pool and prevents bacteria and algae from forming. What a nice solution – particularly when some of these minerals and salts can be so good for the health of your family just by being in your pool water. The result is pure, crystal clear, soft feeling water and happy, healthy swimmers.EFFICIENCYThe Viron Salt Chlorinator’s advanced electronic power supply provides pure DC power to maximize the efficiency of the electrodes to produce the highest level ofchlorine for the lowest power consumption, reducing your energy costs and keeping your pool safe and healthy.EASY CHLORINE DOSINGManual dosing with liquid or granular chlorine can be haphazard. Over-dosing can cause eye irritation, itchy skin and a strong chlorine odour. The Viron Salt Chlorinator continually generates chlorine at the level you require. Set and forget.CONVENIENCEThe easy to use touch pad enables complete control of your pump and sanitiser system. While easy to use, it’s packed full of features making your swimming pool a pleasure to own and use. Chlorine output, Pool or Spa selection, filter cleaning, time of operation, and additional run times are all selected and information is provided on the large liquid crystal display. The inbuilt time clock can be simply disabled if using an external timer to control filtration and chlorinating hours.INTELLIGENT SELF CLEANINGDuring operation, the anode in the electrolytic cell attracts a build up of calcium and other debris which requires periodic cleaning. Most chlorinators reverse thepolarity to the cell, which in turn releases the residue of calcium and debris on the anode. The intelligent Viron chlorinator analyses the output setting to optimise the polarity of the electrolytic cell. By minimising the number of reversals ensures the cell is clean and significantly extends the life of your chlorinator.POOL OR SPA SELECTIONWhen isolating your spa from the swimming pool, demand for sanitiser is greatly reduced. It’s simple really, while spa water is warm and requires sanitiser to kill and prevent the growth of bacteria and algae, its comparatively small volume means it only needs a fraction of the sanitiser that your pool requires. One touch of the “Spa” button on the Viron chlorinator and your sanitiser output is automatically reduced to suit the demands of your spa. Why is this important? Excessive sanitiser is unpleasant, causing itching skin, bleached swimwear and damaging heaters, pumps and interior finishes in your spa or pool. Just another way the Viron Chlorinator looks after your family.FILTER BACKWASH TIMINGSand Filters require regular backwashing to release the entrapped dirt and debris. The Viron Chlorinator has a very smart function that operates the pump for one, two or three minutes, ensuring your filter is backwashed for the correct period and turns off the electrolytic cell, preventing excessive build up of sanitiser and by-products during the backwash process. This feature also ensures that the pump cannot accidently be left running and empty the pool, requiring expensive top-up water.EXTENDED OPERATIONUse the menu function to select extended operation and your Viron Chlorinator will automatically extend its operating hours to allow for additional filtration and sanitation during hot weather and heavy bather load periods. At an automatically determined time, the Viron will then revert to normal time clock operating hours saving you the inconvenience of manually changing operating modes.BUILT FOR AUSTRALIAAustralia has some of the most extreme weather conditions in the world for pool equipment. Unlike many parts of the world, our larger blocks of land allow poolequipment to be installed outside, exposed to the elements, extreme heat, torrential rain and infestation by small insects and animals. So the Viron Chlorinator has been designed with fine mesh screens and a long life cooling fan to help seal and cool critical electronic components. Even the LCD display is specially constructed to withstand high temperature and UV radiation in the harsh Australian environment.MINERAL SALTSThe Viron Chlorinator is suitable for use with pool salt or AstralPool’s unique AcquaTherepe Minerals which give the pool water a softer feel and help prevent staining and calcification.ASTRALPOOL INTEGRATIONThe Viron Chlorinator can be integrated with the AstralPool Viron Connect Pool and Spa Automation System. You’ve heard of home automation? When installed with the (optional) Viron Connect you gain total control of all your pool equipment, chlorinator, heater, spa jets, waterfalls and pool lighting from inside your home.Program your favourite setting into the Viron Connect to make pool and spa ownership easy and pleasurable for the whole family.atribut:
- Chlorine Output/Hour (gms/hour): 45
- Max Current Including Pump (amps): 10
- Max Pump Size (Amps): 8
- Pool Volume (L) Temperate Climate: 170000
- Pool Volume (L) Tropical Climate: 105000
Daftar Harga Kill Switch Terbaru November 2026
| Daytona Kill Switch (Square Type) (Aksesoris Elektrik Motor) | Rp309.900 |
| Daytona On/Off Kill Switch (Aksesoris Elektrik Motor) | Rp369.900 |
| DAYTON Material Handling Part (Komponen Alat Angkut) | Rp189.900 |
| Fenix Senter | Rp289.900 |
| REDRAGON Gaming Mouse RGB Storm | Rp269.900 |
| LYLE Emergency Sign | Rp89.900 |
| Wipol Karbol Cemara | Rp10.900 |
| Alinco Handy Talky (HT) | Rp1.399.900 |
| ATEN Metered & Switched | Rp16.999.900 |
| Kenmaster Raket Nyamuk | Rp68.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%20(Aksesoris%20Elektrik%20Motor)/P102674648-1.jpg)
/P102674693-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/DAYTON%20Material%20Handling%20Part%20(Komponen%20Alat%20Angkut)/r8P109371980-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/Tanda%20Pintu%20Darurat/LYLE%20Emergency%20Sign/9eP116763338-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/irP105064675-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20Radio/5qP109060206-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky%20(HT)/7fP103634267-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)